1/4 in. Round Icemaker Box with Universal Stub & Fairfax County Plate
FlowTite® 4All® 1/4 in. Round Icemaker Box with Universal Stub & Fairfax County Plate
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Protective cover included
- Round high impact polystyrene box with factory-installed FlowTite valve and 84" white high performance connector x 1/4" compression nut, for CPVC tubing
Documents
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Box Material:
- High Impact Polystyrene
- Collection:
- FlowTite® 4All®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1/4 in
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fire Rated:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 84 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Outlet Box
- Supply Box Connection Type:
- Compression
- Supply Box Type:
- Ice Maker
- Water Hammer Arrestor Included:
- No