1/4 x 84 in. PEX Icemaker Box with Connector
1/4 x 84 in. PEX Icemaker Box with Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Protective cover included
- Round high impact polystyrene box with factory-installed FlowTite valve and 84" white high performance connector x 1/4" compression nut, for PEX tubing with faceplate
Documents
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.6
- ASTM:
- ASTM D-4549
- Box Material:
- Plastic
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fire Rated:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 84 in
- Supply Box Type:
- Ice Maker
- Water Hammer Arrestor Included:
- No