72 in. 1/2 in. Diswasher Kit

Part #AFPO5LP723CXL  |  Item #3680291  |  Manufacturer Part #F PO5LP723C (XL)

Call for Pricing EACH

Length:

72 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy Pull/Push On/Off Handle
  • Original one-piece factory attached connector
  • 100% non-metallic water contact
  • Brushed Chrome look
  • Removable and Reusable
  • Property owner protection
  • Reduced maintenance costs
  • 10:1 margin of safety
  • Long-term proven technology performance
  • No sticking or leaking turn handles due to dried out rubber packing

Specifications

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Length: 72 in

Product Type: Dishwasher Kit