Accor Technology

84 in. Push-On Angle Dishwasher Supply Kit with Arrestor

Part #AFPO5LP843AXL  |  Manufacturer Part #F PO5LP84-3A (XL)

Length:

84 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dishwasher supply kit
  • Push-on angle stop 1/2" nominal with attached PVC high performance connector with inline arrester x 3/8" x 1/2" brass elbow with escutcheon

Specifications

CSA Certified: Yes

End Connection 1: MIP

End Connections: MIP

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Length: 84 in

NSF Certified: Yes

NSF Specifications: NSF 61