1/2 in. PVC Test Cap in White
FlowTite® 1/2 in. PVC Test Cap in White
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Brand Model Compatibility:
- PUSHON ® PEX
- CARB OTC LEED Compliant:
- No
- Collection:
- FlowTite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connections:
- Push
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Test Cap
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic