Accor Technology

FlowTite® 1/2 in x 1/4 in Pull Handle Angle Supply Stop Valve in White

Part #AFPO52XF  |  Manufacturer Part #F PO5-2 (XF)

Valve Size:

1/2 in x 1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy Pull/Push On/Off Handle
  • Original one-piece factory attached connector
  • 100% non-metallic water contact
  • Long-term proven technology performance
  • No sticking or leaking turn handles due to dried out rubber packing

Documents

Specifications

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Collection: FlowTite®

Color Finish: White

Color Finish Category: Whites

End Connection 1: Nominal

End Connection 2: OD Compression

End Connections: Nominal x OD Compression

Handle Type: Pull

IAPMO Listed: No

Material: Plastic

Maximum Pressure: 1000 psi

NSF Certified: Yes

NSF Specifications: NSF 61-9

UL Listed: No

Valve Body Style: Angle

Valve Size: 1/2 in x 1/4 in

Valve Type: Angle Supply Stop Valve