1/2 x 3/8 in. Push x OD Compression Pull Angle Supply Stop Valve in White

You last purchased this on
 
Accor Technology

FlowTite® 1/2 x 3/8 in. Push x OD Compression Pull Angle Supply Stop Valve in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accor Technology

FlowTite® 1/2 x 3/8 in. Push x OD Compression Pull Angle Supply Stop Valve in White

  • Fast #
  • Part #AFP053XF
  • Item #4861394
  • Manufacturer Part #FP053XF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Collection:
FlowTite®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Push
End Connection 2:
Compression
End Connections:
Push x Compression
Handle Type:
Pull
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - Maximum:
1000 psi
UL Listed:
No
Valve Body Material:
Plastic
Valve Body Style:
Angle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve