1/2 x 30 in in Pull Handle Angle Supply Stop Valve
FlowTite® 1/2 x 30 in in Pull Handle Angle Supply Stop Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- FlowTite®
- Handle Type:
- Pull
- IAPMO Listed -:
- No
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- UL Listed:
- No
- Valve Size:
- 1/2 in x 30 in
- Valve Type:
- Angle Supply Stop Valve