24 in. Pull-Out Flexible Connector
FlowTite® 24 in. Pull-Out Flexible Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- FlowTite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- NSF Certified:
- No
- Outer Hose Material:
- Braided PVC
- Water Supply Connector Type:
- Toilet