Accor Technology

FlowTite® 60 in. Dishwasher Connector

Part #ARLP603E  |  Manufacturer Part #RLP60-3 (E)

Length:

60 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI 61, ANSI A112.18.1M

BAA Compliant: No

CSA Certified: CSA B125.1

Collection: FlowTite®

End Connection 2: Compression

End Connections: Compression

Fitting Size 2: 3/8 in

IAPMO Listed: Yes

NSF Certified: Yes

NSF Specifications: NSF 61-9

Rigid: No

Water Supply Connector Type: Dishwasher