1/2 x 3/8 in. MIPT x OD Tube Pull Angle Supply Stop Valve in White
FlowTite® 1/2 x 3/8 in. MIPT x OD Tube Pull Angle Supply Stop Valve in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Collection:
- FlowTite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connection 2:
- OD Tube
- End Connections:
- MPT x OD Tube
- Handle Type:
- Pull
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1000 psi
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve