Dishwasher 1/2 in x 3/8 in. x 60 in. Supply Kit in White

You last purchased this on
 
Accor Technology

FlowTite® Dishwasher 1/2 in x 3/8 in. x 60 in. Supply Kit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accor Technology

FlowTite® Dishwasher 1/2 in x 3/8 in. x 60 in. Supply Kit in White

  • Fast #
  • Part #AFPO5LP603XL
  • Item #1604168
  • Manufacturer Part #WHO-3241
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Push-on angle 1/2" nominal with attached PVC high performance connector with inline arrester x 3/8" nut with escutcheon
  • Factory attaches, flexible connector eliminates leaking joints
  • Dishwasher supply kit with arrestor
  • Requires Certification

Specifications

CSA Certified:
Yes
Collection:
FlowTite®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Compression
End Connection 2:
MIPS
End Connections:
Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
60 in
NSF:
NSF 61
NSF Certified:
Yes
Rigid:
No
Water Supply Connector Type:
Dishwasher