Dishwasher 1/2 in x 3/8 in. x 72 in. Supply Kit in White
FlowTite® Dishwasher 1/2 in x 3/8 in. x 72 in. Supply Kit in White
Package Quantity Info:
EA: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Push-on angle 1/2" nominal with attached PVC high performance connector with inline arrester x 3/8" Whirlpool elbow with escutcheon
- Dishwasher supply kit with Whirlpool elbow with arrestor
Specifications
- CSA Certified:
- Yes
- Collection:
- FlowTite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Length:
- 72 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Rigid:
- No
- Water Supply Connector Type:
- Dishwasher