Accor Technology

FlowTite® Dishwasher 1/2 in x 3/8 in. x 84 in. Supply Kit in White

Part #AFPO5LP843XL  |  Manufacturer Part #F PO5LP84-3 (XL)

Length:

84 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dishwasher supply kit
  • Push-on angle stop 1/2" nominal with attached PVC high performance connector x 3/8" x 1/2" brass elbow with escutcheon

Specifications

CSA Certified: Yes

Collection: FlowTite®

Color Finish: White

Color Finish Category: Whites

End Connection 1: Push On

End Connection 2: MIP

End Connections: Push On x MIP

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Length: 84 in

NSF Certified: Yes

NSF Specifications: NSF 61

Rigid: No

Water Supply Connector Type: Dishwasher