IPS x Compression Angle Stop Supply Tee Cap in White

You last purchased this on
 
Accor Technology

FlowTite® IPS x Compression Angle Stop Supply Tee Cap in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accor Technology

FlowTite® IPS x Compression Angle Stop Supply Tee Cap in White

  • Fast #
  • Part #AFPO5LP4TC155XP
  • Item #4110130
  • Manufacturer Part #FPO5LP4TC155XP
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Push on angle 1/2" nominal with attached PVC high performance connector with inline tee x 1/2" reinforced polymer IPS nut with escutcheon
  • Dishwasher supply kit
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
FlowTite®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Push
End Connection 2:
Compression
End Connections:
Push x Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
IAPMO Listed -:
No
Length:
20 in
NSF:
NSF 61-9
NSF Certified:
Yes
Water Supply Connector Type:
Dishwasher