PEX Ice Maker Outlet Box
FlowTite® PEX Ice Maker Outlet Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Collection:
- FlowTite®
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- IAPMO Listed -:
- No
- Material Type:
- PVC
- NSF Certified:
- No
- UL Listed:
- No