Sink 1/2 in x 3/8 in. x 20 in. Supply Kit in White
FlowTite® Sink 1/2 in x 3/8 in. x 20 in. Supply Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Original one-piece factory attached connector
- 100% non-metallic water contact
- Easy Pull/Push On/Off Handle
- 10:1 margin of safety
- Property owner protection
- Reduced maintenance costs
- Removable and Reusable
- Brushed Chrome look
- No sticking or leaking turn handles due to dried out rubber packing
- Long-term proven technology performance
Documents
Specifications
- CSA Certified:
- Yes
- Collection:
- FlowTite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connection 2:
- Compression
- End Connections:
- Push x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Length:
- 20 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Rigid:
- No
- Water Supply Connector Type:
- Sink