Sink 1/2 in x 3/8 in. x 6 in. Supply Kit in White
FlowTite® Sink 1/2 in x 3/8 in. x 6 in. Supply Kit in White
Package Quantity Info:
EA: 1 IP: 25 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Push on angle stop 1/2" nominal with attached braided high performance connector x 3/8" adapter with escutcheon
- Sold in pairs
- Lavatory & Sink supply kit for "Copper or Chrome Drop" faucets or "Track Packs"
Specifications
- CSA Certified:
- Yes
- Collection:
- FlowTite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connection 2:
- Compression
- End Connections:
- Push x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Length:
- 6 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Rigid:
- No
- Water Supply Connector Type:
- Sink