Sink 1/2 in x 3/8 in. x 6 in. Supply Kit in White
FlowTite® Sink 1/2 in x 3/8 in. x 6 in. Supply Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- FlowTite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connection 2:
- Compression
- End Connections:
- Push x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1000 psi
- Rigid:
- No
- Water Supply Connector Type:
- Sink