Sink 1/2 x 15 in. Supply Kit in White

You last purchased this on
 
Accor Technology

FlowTite® Sink 1/2 x 15 in. Supply Kit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accor Technology

FlowTite® Sink 1/2 x 15 in. Supply Kit in White

  • Fast #
  • Part #AFPO5LP155XF
  • Item #2113014
  • Manufacturer Part #FPO5-LP-15-5 XF
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Push on 1/2" nominal with attached PVC high performance connector x 1/2" reinforced polymer IPS nut with escutcheon
  • Sold in pairs
  • Angle stop
  • Requires Certification

Specifications

CSA Certified:
Yes
Collection:
FlowTite®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Push
End Connection 2:
Compression
End Connections:
Push x Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
15 in
NSF:
NSF 61
NSF Certified:
Yes
Rigid:
No
Water Supply Connector Type:
Sink