Sink 1/2 x 20 in. Supply Kit in White

You last purchased this on
 
Accor Technology

FlowTite® Sink 1/2 x 20 in. Supply Kit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accor Technology

FlowTite® Sink 1/2 x 20 in. Supply Kit in White

  • Fast #
  • Part #AFPO5LP205XP
  • Item #4107237
  • Manufacturer Part #WHO-3212
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Long-term proven technology performance
  • Easy Pull/Push On/Off Handle
  • Reduced maintenance costs
  • Internal gripper teeth and o-ring move with thermal expansion and contraction of pipe
  • No sticking or leaking turn handles due to dried out rubber packing
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Collection:
FlowTite®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Push
End Connection 2:
Compression
End Connections:
Push x Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
20 in
NSF:
NSF 61-9
NSF Certified:
Yes
Rigid:
No
Water Supply Connector Type:
Sink