Toilet 1/2 in x 7/8 in. x 9 in. Supply Kit in White
FlowTite® Toilet 1/2 in x 7/8 in. x 9 in. Supply Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Push on 1/2" nominal with attached PVC high performance connector x 7/8" ballcock nut with white escutcheon
- Angle stop
Specifications
- CSA Certified:
- Yes
- Collection:
- FlowTite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connection 2:
- Ballcock
- End Connections:
- Push x Ballcock
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 1/2 in x 7/8 in
- Length:
- 9 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Rigid:
- No
- Water Supply Connector Type:
- Toilet