Accor Technology HP Series 3/8 x 15 in. Compression Straight PVC Connector in White

ARLP153F

Manufacturer Part #: RLP15-3 (F)

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/8 x 15 in

    ARLP153F

    Manufacturer Part #: RLP15-3 (F)

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
HP Series
End Connection 2
Compression
End Connections
Compression
FM Approved
No
Fitting Size 2
15 in
Fitting Type
Straight
NSF Certified
Yes
NSF Specifications
NSF 61

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday