Accord® 60 X 36 Right Hand Vikrell Bath *ACCORD Biscuit

Part #S7116112096  |  Item #3880263  |  Manufacturer Part #71161120-96

Type:

S7116112096
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed with an 20" apron
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Bath only installation not recommended and install with 71164100 wall set
  • Must be installed with Accord wall set (71164100, 71164106 or 71164103)

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

Collection: Accord®

Color Finish: Biscuit

Color Finish Category: Neutrals

Height: 20 in

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Solid Vikrell®

Type: S7116112096

Width: 36 in