Accord Ventilation Products

12 x 8 in. Ceiling & Sidewall Register in White 3-way Steel

Part #A2031208WH  |  Manufacturer Part #2031208WH

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

GRD Deflection Type: 3-way

Length: 12 in

Material: Steel

Width: 8 in