Accord Ventilation Products

14 x 4 in. Floor Register in White Steel

Part #A1010414WH  |  Manufacturer Part #1010414WH

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

Length: 14 in

Material: Steel

Width: 4 in