Accord Ventilation Products

14 x 6 in. Floor Register in Brown Steel

Part #A1010614BR  |  Manufacturer Part #1010614BR

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Brown

Length: 14 in

Material: Steel

Width: 6 in