15 in. Baseboard Diffuser in Brown
15 in. Baseboard Diffuser in Brown
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Brown
- Diffuser Size:
- 4-1/2 in x 4-1/2 in
- Height:
- 4-1/2 in
- Length:
- 15 in
- Material:
- Steel