15 in. Baseboard Register in Antique Brass
15 in. Baseboard Register in Antique Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Length:
- 4-1/2 in
- Material:
- Brass
- Width:
- 15 in