Accord Ventilation Products

18 x 24 in. Return Air Filter Grille in White

Part #A5201824WH  |  Manufacturer Part #5201824WH

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

Length: 18 in

Material: Steel

Width: 24 in