Accord Ventilation Products

20 x 20 in. Return Air Filter Grille in White

Part #A5202020WH  |  Manufacturer Part #5202020WH

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

Length: 20 in

Material: Steel

Width: 20 in