24 in. Baseboard Diffuser in White
24 in. Baseboard Diffuser in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diffuser Size:
- 24 in x 4-1/2 in
- Height:
- 4-1/2 in
- Length:
- 24 in
- Material:
- Steel