Accord Ventilation Products

4 x 8 in. Floor Register in White Steel

Part #A1010408WH  |  Manufacturer Part #1010408WH

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

Length: 8 in

Material: Steel

Width: 4 in