48 in. Baseboard Diffuser in Brown

You last purchased this on
 
Accord Ventilation Products

48 in. Baseboard Diffuser in Brown

This product requires certification to purchase.
You last purchased this on
 
Accord Ventilation Products

48 in. Baseboard Diffuser in Brown

  • Fast #
  • Part #A16048BR
  • Item #7533632
  • Manufacturer Part #16048BR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Brown
Diffuser Size:
48 in x 4-1/2 in
Height:
4-1/2 in
Length:
48 in
Material:
Steel