Accord Ventilation Products 6 in. 3-Way Sidewall or Ceiling Register in White

A20306WH

Manufacturer Part #: 2030606WH

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
3-way
Length
6 in
Material
Steel
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday