Accord Ventilation Products

6 x 10 in. Baseboard Register in White Steel

Part #A1901006WH  |  Manufacturer Part #1901006WH

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

Length: 6 in

Material: Steel

Width: 10 in