Accord Ventilation Products

Victorian 12 x 6 in. Floor Register in Antique Brass Steel

Part #AAMFRABB612  |  Manufacturer Part #AMFRABB612

Width:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Victorian

Color Finish: Antique Brass

Length: 12 in

Material: Steel

Width: 6 in