2 x 14 in. for Commercial and Residential Floor Register in Matte Black Solid Steel
2 x 14 in. for Commercial and Residential Floor Register in Matte Black Solid Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Length:
- 2 in
- Material:
- Steel
- Width:
- 14 in