2 x 10 in. for Commercial and Residential Floor Register in Polished Brass Solid Steel
Wicker 2 x 10 in. for Commercial and Residential Floor Register in Polished Brass Solid Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Commercial, Residential
- Collection:
- Wicker
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Length:
- 2 in
- Material:
- Steel
- Width:
- 10 in