Wicker 2 x 14 in. for Commercial and Residential Floor Register in Oil Rubbed Bronze Solid Steel

Part #AAMFRRBB214  |  Item #7533542  |  Manufacturer Part #AMFRRBB214

Call for Pricing EACH

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Commercial, Residential]

Collection: Wicker

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Length: 2 in

Material: Solid Steel

Width: 14 in