10 x 14 in. Caution Watch Your Step Sign

Part #AMSTF661VS  |  Item #5067196  |  Manufacturer Part #MSTF661VS

$ 10.20 EACH

Material:

Plastic
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Vinyl
  • Printed matte surface has permanent acrylic adhesive back
  • Flexible vinyl can be applied to curved or uneven surfaces
  • Moisture resistant for a various light-duty indoor and sheltered outdoor marking needs
  • Square corners and scored back liner for quick peel-off and application
  • Meets OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Service temperature range: -20° to 140°F
  • Durability: 2 years outdoors

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z535

Application: Extra-Heavy Duty

Color Finish: [Black, Yellow]

Height: 10 in

Length: 14 in

Letter Color: Black

Lettering: Caution Watch Your Step

Material: Plastic

Material Type: Vinyl

Maximum Temperature: 176

Number of Faces: 1

OSHA Specifications: OSHA 29 CFR 1910.145

Product Type: Slips, Trips, & Falls Sign

Size: 10 in x 14 in

Temperature Range: -40 to 176 Deg F

Thickness: 0.004 in

Width: 14 in