14 in. Fire Extinguisher Sign

You last purchased this on
 
Accuform

14 in. Fire Extinguisher Sign

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform

14 in. Fire Extinguisher Sign

  • Fast #
  • Part #AMFXG908VS
  • Item #4928987
  • Manufacturer Part #MFXG908VS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flexible vinyl can be applied to curved or uneven surfaces
  • Printed matte surface has permanent acrylic adhesive back
  • Vinyl
  • Durability: 2 years outdoors
  • Meets OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Service temperature range: -20° to 140°F
  • Square corners and scored back liner for quick peel-off and application
  • Moisture resistant for a various light-duty indoor and sheltered outdoor marking needs
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z535
Application:
Light Duty
Color Finish Name:
White, Red
Length:
14 in
Letter Color:
White
Lettering:
Fire Extinguisher
Material:
Plastic
Material Type:
Vinyl Adhesive
Maximum Temperature:
176
Number of Faces:
1
OSHA:
OSHA 29 CFR 1910.145
Product Type:
Fire Safety Sign
Size:
14 in x 10 in
Temperature Range:
-40 to 176 Deg F
Thickness:
0.004 in
Width:
10 in