Accuform
14 x 10 in. Danger Flammable Sign
Part #AMCHL231VS | Item #5067375 | Manufacturer Part #MCHL231VS
Width:
14 inProduct Details
- Vinyl
- Printed matte surface has permanent acrylic adhesive back
- Flexible vinyl can be applied to curved or uneven surfaces
- Moisture resistant for a various light-duty indoor and sheltered outdoor marking needs
- Square corners and scored back liner for quick peel-off and application
- Meets OSHA 29 CFR 1910.145 and ANSI Z535 requirements
- Service temperature range: -20° to 140°F
- Durability: 2 years outdoors
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z535
Application: Extra-Heavy Duty
Color Finish: [Black, Red, White]
Length: 10 in
Letter Color: Black
Lettering: Danger Flammable
Material: Plastic
Material Type: Vinyl
Maximum Temperature: 176
Number of Faces: 1
OSHA Specifications: OSHA 29 CFR 1910.145
Product Type: Flammable Sign
Size: 10 in x 14 in
Temperature Range: -40 to 176 Deg F
Thickness: 0.004 in
Width: 14 in