14 x 10 in. Notice Authorized Personnel Only Sign
14 x 10 in. Notice Authorized Personnel Only Sign
Frequently Purchased Together
Product Details
- Printed surface has clear UV protective overcoat
- Plastic has 50% recycled content with UV inhibitors and good impact resistance
- Plastic
- Meets OSHA 29 CFR 1910.145 and ANSI Z535 requirements
- Rounded corners with 3/16" mounting holes for installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z535
- Color Finish Name:
- Black, Blue, White
- Height:
- 10 in
- Length:
- 14 in
- Letter Color:
- Black
- Lettering:
- Notice Authorized Personnel Only
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 168
- Number of Faces:
- 1
- OSHA:
- OSHA 29 CFR 1910.145
- Product Type:
- Authorized Personnel Sign
- Size:
- 10 in x 14 in
- Temperature Range:
- -90 to 168 Deg F
- Thickness:
- 0.055 in
- Width:
- 14 in