Standard Weight Galvanized Finish U-Channel Post 6 ft. Steel

You last purchased this on
 
Accuform

Standard Weight Galvanized Finish U-Channel Post 6 ft. Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform

Standard Weight Galvanized Finish U-Channel Post 6 ft. Steel

  • Fast #
  • Part #AHSP107
  • Item #7624547
  • Manufacturer Part #HSP107
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Can be set in ground or concrete
  • Galvanized finish
  • Steel
  • Approved by the FHWA (meets NCHRP-350 criteria)
  • Hardware not included
  • Standard weight style is 1.12 lb./ft
  • 3/8” holes on 1” centers along the length
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
6 ft
Material:
Steel
Maximum Temperature:
250
Number of Faces:
1
Product Type:
Safety Sign Post
Size:
6 ft
Temperature Range:
-40 to 250 Deg F
Thickness:
0.10 in
Width:
2-19/100 in