Accuform

7 x 10 in. Plastic Sign Caution Personal Protection Equipment Required Beyond This Point

Part #AMPPE796VP  |  Manufacturer Part #MPPE796VP

Lettering:

Caution Personal Protection Equipment Required Beyond This Point
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Safety signs prevent injury and accidents on job site
  • Traditional OSHA-style signs, tags and labels are the most widely recognized design format in the industry
  • Caution header indicates a hazardous situation that, if not avoided, could result in minor or moderate injury
  • Manufactured with 50% Post-Consumer Recycled plastic and is recyclable – code 2
  • Impact resistant with slight flexibility
  • Service temperature range: -90°F to 168°
  • Text: "Caution - Personal Protective Equipment Required Beyond This Point"

Specifications

ADA Compliant: No

Height: 7 in

Lettering: Caution Personal Protection Equipment Required Beyond This Point

Material: Plastic

Product Type: Sign

Width: 10 in