8 ft. Galvanized Steel U-channel Sign Post

Part #AHSP109  |  Item #7624550  |  Manufacturer Part #HSP109

$ 60.40 EACH

Height:

8 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Steel
  • Can be set in ground or concrete
  • Galvanized finish
  • 3/8” holes on 1” centers along the length
  • Heavy weight style is 2.00 lb./ft
  • Approved by the FHWA (meets NCHRP-350 criteria)
  • Hardware not included

Specifications

ADA Compliant: No

Color Finish: Silver

Color Finish Category: Silver Tones

Height: 8 ft

Material: Steel

Maximum Temperature: 250

Number of Faces: 1

Product Type: Safety Sign Post

Size: 8 ft

Temperature Range: -40 to 250 Deg F

Thickness: 0.13 in

Width: 3-1/8 in