2 in. Plastic Chain in Yellow

You last purchased this on
 
Accuform

Blockade 2 in. Plastic Chain in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform

Blockade 2 in. Plastic Chain in Yellow

  • Fast #
  • Part #APRC202YL
  • Item #7480312
  • Manufacturer Part #PRC202YL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Blockade
Color Finish Name:
Yellow
Material:
Plastic
Width:
2 in