Accuform Signs 1-1/2 in. Numbered Brass Tags 25 Pack (151-175)

ATDN113

Manufacturer Part #: TDN113

Width

1-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 18-gauge (.040") brass
  • Tag diameter: 1 1/2" with 3/16" hole
  • Sequentially numbered in series sets of 25
  • Pre-numbered brass tags
  • Stamped numbers are black filled for visible contrast

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Gauge
18
Material
Brass
Package Quantity
Pack of 25
Thickness
1/25 in
Type
Series 151-175 Tags
Width
1-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday