1-1/2 in. Numbered Brass Tags 25 Pack (51 - 75)
1-1/2 in. Numbered Brass Tags 25 Pack (51 - 75)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stamped numbers are black-filled for visible contrast
- Brass tag sets are numbered to identify a wide variety of applications
Specifications
- ADA Compliant:
- No
- Material:
- Brass
- Package Quantity:
- Pack of 25
- Width:
- 1-1/2 in